Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED UFO High Bay, 100W, 15000 Lumens, 4000K, 100-277Vac, Black Housing, IP65, UL & DLC Listed
- Mfr # 157090
- Zoro # G222967034
product price:Â
$
83.95
/ea
Key Features
Lumens
15,000 lm
Fixture Voltage
100V to 277V
Temp. Range
-40 Degrees to 50 Degrees C
Width
12 in
Color Temp.
4000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157090
- Zoro #
- G222967034
- UPC #
- -
- Country of Origin
- China
- Lumens
- 15,000 lm
- Fixture Voltage
- 100V to 277V
- Temp. Range
- -40 Degrees to 50 Degrees C
- Color Temp.
- 4000 K
- Housing Color
- Black
- CRI
- ≥80
- Housing Material
- Die-cast aluminum
- Watts
- 100 W
- IP Rating
- IP65
Dimensions
- Width
- 12 in
- Height
- 6 in
- Length
- 10 in
Description
ARCADIA 4th Gen LED UFO High Bay combines compact design with outstanding performance and energy efficiency. Its UFO shape allows for a more compact and streamlined design, providing greater space-saving advantages and easy installation in high-ceiling spaces like warehouses, factories, and gymnasiums. Available in 100W, this high bay light delivers bright, reliable illumination with up to 150 lumens per watt. The die-cast aluminum housing ensures durability, while the IP65 rating protects it from dust and water, making it the ideal choice for demanding commercial and industrial applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.