Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDRecessedDownlight, 670lm, 6in, 120VAC

  • Mfr # 53804102

  • Zoro # G104104595


product price: $27.71
/ea
Sold in multiples of 4 for $110.84

Key Features

Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
LED Replacement For
65W INC/16W CFL
Standards
ASTM E283-04, cULus Listed, Meets NECA 410.16 Requirements
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53804102
Zoro #
G104104595
UPC #
849489004037
Country of Origin
China

Dimensions

Nominal Size
6 in
Manufacturer Warranty Length
5 yr Limited
Overall Height
3 3/8 in
Outside Diameter
7 1/2 in

Details

Item
LED Recessed Down Lights
Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
LED Replacement For
65W INC/16W CFL
Standards
ASTM E283-04, cULus Listed, Meets NECA 410.16 Requirements
Rated Life
50,000 hr
Trim Color
White
Maximum Operating Temperature
113 Degrees F
Maximum Wattage
11 W
Color Rendering Index
90
Lighting Certification
ENERGY STAR
Dimmable
Yes
Environmental Rating
Wet Location Rated
Light Output
670 lm
Includes Trim
Yes
Trim Material
Cast Aluminum
Dimming Method
TRIAC
Minimum Operating Temperature
-4 Degrees F
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Includes
Nightlight

Description

LED Recessed Downlight, Nominal Size 6 in, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Light Output 670 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 1/2 in, Overall Height 3 3/8 in, Trim Material Cast Aluminum, Voltage 120V AC, Dimming Method TRIAC, Environmental Rating Wet Location Rated, Includes Nightlight, Includes Trim Yes, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr Limited

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.