LowPro Series Ceiling Light with Nightlight, 120 V, 12 W, Integrated LED Lamp
- Mfr # 56568116
- Zoro # G725004014
product price:Â
$
81.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56568116
- Zoro #
- G725004014
- UPC #
- 849489063263
- Country of Origin
- Viet Nam
Description
The ETI LowPro ceiling light is modern, sleek design available in three different finishes - white, brush nickel and black. All models feature ETI patented 3 CCT Color Preference Technology technology which allows the user to select between three light colors - 3000 K, 4000 K or 5000 K using the toggle switch located on the back of the fixture. Each model also includes ETI NightLightR trim which delivers a extra warm 2000 K glow to add accent lighting to any room. The user can switch between the area light and accent light by toggling wall switch ON/OFF/ON to change modes. Our innovative mounting system allows the LowPro to be installed into either a traditional junction box or as a canless drywall using the included brackets. We also offer optional torsion spring brackets that enable the LowPro to be mounted into an existing 5 in or 6 in recessed can.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.