SC-2HD-2400LM-8-CP3-SV-BZ Security Light, 120 VAC, 14 W, 2 -Lamp, LED Lamp
- Mfr # 51406111
- Zoro # G925012178
product price:Â
$
160.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51406111
- Zoro #
- G925012178
- UPC #
- 849489064079
- Country of Origin
- China
Description
ETI Security Light, 120 VAC, Wattage Rating: 14 W, Lamp Wattage: 28 W, Number of Lamps: 2, Lamp Type: LED, Bulb Shape: PAR, Average Life: 50,000 hr, Color Rendering Index (CRI): 80, Beam Type: Flood, Spot, Beam Angle: 100 deg, Color Temperature: 3000, 4000, 5000 K, Lumens: 600 to 1200 Lumens, Light Color: Bright White/Daylight/Soft White, Detection Range: 60 ft, Fixture Material: Aluminum, Fixture Finish: Bronze, Dimensions: 8.5 in L x 7.1 in W x 5 in H, Includes: Motion Sensor and Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.