Shop Light with Bluetooth Speakers, 120 V, 50W, LED Lamp, 3713 Lumens, 4000K Color Temp, Surface Mounting
Mfr # 55703142
Zoro # G016088396
product price:Â $181.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55703142
Zoro #
G016088396
UPC #
849489002002
Country of Origin
China
Description
ETi SSL's Bluetooth Shop Light is an easy and innovative way to use a high output light source and to play ambient music on the same fixture. It will wirelessly connect to your smartphone to play your music or podcasts and still provide crystal clear light output. Replace your fluorescent shop lights with this innovative design so that you can listen to your favorite music or podcast wirelessly in your workshop. The integrated speakers deliver optimal acoustic performance and design. The Bluetooth Shop Light can activate audio from up to 33 ft away. Enable Bluetooth on your smart device using the downloadable app which has the capability to pair with both Android and iOS devices. If you would like to use just the light, there is a pull-chain for ease of use. This shop light with built-in Bluetooth speakers is both lightweight and provides long-lasting maintenance free operation thanks to its reported 88.3% lumen maintenance at 60,000 hrs and projected L70 at 169,000 hrs. Ideal for use in a work shop, garage, basement, shed, small warehouse or entertainment room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.