Shop ETI

Shop Light, Black, 135 W

  • Mfr # B02015601A
  • Zoro # G022587128

product price: 
$
72.45
/ea
Sold in multiples of 4 for $289.80

Key Features

Includes
5' Cord, Pull Chain
Color Selectable
Not Selectable
Linkable Up To
2 Fixtures
Light Output
7,200 lm, 10,600 lm, 13,600 lm
Ambient Temperature - Maximum
77 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B02015601A
Zoro #
G022587128
UPC #
849489086194
Country of Origin
Viet Nam

Dimensions

Wire Rope Length
46 in
Overall Width
6 1/8 in
Overall Height
1 3/4 in
Manufacturers Warranty Length
5 yr
Nominal Length
46 in
Overall Length
46 in
Length
46 in

Details

Includes
5' Cord, Pull Chain
Color Selectable
Not Selectable
Linkable Up To
2 Fixtures
Light Output
7,200 lm, 10,600 lm, 13,600 lm
Ambient Temperature - Maximum
77 Degrees F
Fixture Type
LED Shop Light
Dimming Method
No Dimming
Maximum Fixture Wattage
135 W
Mounting Style
Ceiling
Housing Finish
Metal Housing with Diamond Plate Texture and Black End Caps
Color Temperature
4000K
Rated Life
150,000 hr
Housing Color
Black
Mounting Hardware Type
(1) Cable Tie, (2) 1.57 in M Hooks, (2) 12.2 in Mounting Chains, (2) Dry Wall Anchors, (2) Screw Hooks
Sensor Type
No Sensor
Housing Material
Metal
Lens Shape
Flat
IP Rating
Not Rated
NEMA Enclosure Rating
Not Rated
Lamp Quantity
1
Color Rendering Index
80
Dimmable
No
Linkable
Yes
Bulb Included
Integrated LED
Lumen Selectable
Selectable
Standards
cETLus Listed, FCC Listed, LM63, LM79, LM80, RoHS Compliant, TM21
Lens Material
Frosted
Lens Type
Frosted
For Bulb Shape
Integrated LED
Voltage
120V AC
Series
Anoma
Emergency Battery Backup
No
Finish
Unfinished
For Bulb Base Type
Integrated LED
For Use With
Commercial LED Fixture, Industrial LED Fixture
Mounting Hardware Included
Yes
Lighting Technology
LED
For Bulb Type
Integrated LED
Beam Angle
90 Degrees
Item
Shop Light
Hazardous Location Rating
Not Rated
Compatible Product Type
Commercial LED Fixture, Industrial LED Fixture

Description

46 in, Lens Shape Flat, 4000K, Sensor Type No Sensor, Mounting Style Ceiling, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, Anoma

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.