Shop ETON
See all product information
Create Account
Emergency; Weather; Radio
- Mfr # 750254811999
- Zoro # G125073870
product price:Â
$
64.25
/ea
Key Features
Radio Bands
AM, FM, NOAA
Color
Black/Red
Number of Batteries
1
Battery Size
3000 mAh
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750254811999
- Zoro #
- G125073870
- UPC #
- 750254811999
- Country of Origin
- China
- Radio Bands
- AM, FM, NOAA
- Item
- Emergency Weather Radio
- Color
- Black/Red
- Number of Batteries
- 1
- Features
- Includes
- Carabiner, USB-C Cable
- Display Lighting
- Lit Display
- Power Source
- Battery, Crank, Solar, USB Cable
- Includes Display
- Display Included
- Alert Style
- Audible Alert, Visual Alert
- Passive Alert Monitoring
- No Passive Monitoring
- Includes Batteries
- Batteries Included
Dimensions
- Battery Size
- 3000 mAh
- Overall Width
- 2 1/2 in
- Overall Height
- 7 in
- Overall Depth
- 1 1/2 in
Description
Emergency Weather Radio, Black/Red, Includes Carabiner, USB-C Cable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.