Eton

WTHR ALRT RADIO FLASHLGT


product price: $62.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 7.9"
  • Width 7"
  • Depth 3.5"
  • Features Flashlight, Cellular Phone Charger, Hand Crank Charging, Solar Power Charging
  • Battery Chemistry Nickel Metal Hydride (NiMH)
See all product information

Product Information

  • Brand Eton
  • MFR # ARCFRX3+WXR
  • Zoro # G900463360
  • UPC #
    750254810312
  • Country of Origin China
  • Category Radios

Dimensions

Height 7.9"
Width 7"
Depth 3.5"

Details

Features Flashlight, Cellular Phone Charger, Hand Crank Charging, Solar Power Charging
Battery Chemistry Nickel Metal Hydride (NiMH)
Product Type Weather & Alert Radio

Description

The FRX3 is a solar and hand turbine powered AM FM weather radio with alarm clock. There is a built-in USB smart phone charger that allows a 30 second emergency phone call with one minute of cranking. To listen to personal tunes use the AUX-input to play an external MP3 player.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.