Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Golden Glove Sleeve 14 Inch

  • Mfr # 51014

  • Zoro # G607467951


product price: $16.49
/ea

Key Features

Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51014
Zoro #
G607467951
UPC #
-
Country of Origin
China

Dimensions

Squeegee Blade Width
3 in
Length
15 in
Size
14 in

Details

Item
Scrubber Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.