Zoro Homepage

REACH Pole 3 Section 9 Foot

  • Mfr # 1680

  • Zoro # G107474985


product price: $59.75
/ea

Key Features

Height
2 in
Size
9 Foot
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1680
Zoro #
G107474985
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Size
9 Foot
Length
43.2 in
Width
2 in

Details

Item
Extension Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.