Actuator, Stainless Steel, Straight
- Mfr # S-GT-SN
- Zoro # G1890379
product price:Â
$
21.79
/ea
Key Features
For Use With
SGA, SGP, STA, STM, STP
Features
Straight
Material
Stainless Steel
Compatible with Series
SGA, SGP, STA, STM, STP
Compatible Product Type
Safety Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-GT-SN
- Zoro #
- G1890379
- UPC #
- -
- Country of Origin
- Germany
- Item
- Actuator
- For Use With
- SGA, SGP, STA, STM, STP
- Features
- Straight
- Material
- Stainless Steel
- Compatible with Series
- SGA, SGP, STA, STM, STP
- Compatible Product Type
- Safety Switches
- Product Type
- Actuator
- Shell Material
- Stainless Steel
- Compatible Series
- SGA, SGP, STA, STM, STP
- Traction Material
- Stainless Steel
Dimensions
- Fits Chest Size
- Straight
Description
Actuator, Material Stainless Steel, For Use With SGA, STA, STM, STP, Straight Actuator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.