Zoro Homepage

Evaluation Safety Relay, 2NO

  • Mfr # ESM-BA301

  • Zoro # G1890537


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Plastic
IP Rating
IP20
Safety Output Configuration
2NO
Safety Output Ratings
4 A @ 250V AC, 4 A @ 30V DC
Number of Inputs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESM-BA301
Zoro #
G1890537
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.47"
Overall Height - Relay
4.48 in
Body Width - Relay
0.86 in
Width
0.86"
Body Height - Relay
4.48 in
Height
4.48"
Body Depth - Relay
0.47 in
Overall Depth
3.89 in
Body Depth
4.49 in
Body Height
3.9 in
Body Width
0.89 in

Details

Item
Safety Monitoring Relay
Enclosure Material
Plastic
IP Rating
IP20
Safety Output Configuration
2NO
Safety Output Ratings
4 A @ 250V AC, 4 A @ 30V DC
Number of Inputs
5
Mounting - Relay
DIN Rail
Electrical Connection - Safety Monitoring Relay
Captive Screw
Input Power Consumption (Burden)
0.4 W
Mounting
DIN Rail
Output Switch Configuration - Safety Monitoring Relay
(3) SPST-NO Instantaneous, (1) SPST-NC Aux. Relay
Input Power
24VAC/DC
Input or Control Voltage
24 V AC/DC
Standards
cULus, EAC, EN 50581: 2012 (RoHS Compliant), EN 62061: 2005 + AC: 2010 + A1: 2013 + A2: 2015, EN ISO 13849-1: 2015, TUV
Response Time
5 sec
AC Contact Rating - Relay
8A @ 250 V
Operating Temp.
0 to 40 Degrees C
Item - Relay
Safety Monitoring Relay
Response Time - Safety Monitoring Relay
5 sec.
Use With - Safety Monitoring Relay
E Stop, Limit Switch
Environmental Protection
Finger-Safe
Number of Inputs - Safety Monitoring Relay
5
DC Contact Rating - Relay
8A @ 50 V
Delay Time - Safety Monitoring Relay
No Delay
Number of Pins - Relay
16
Input Voltage
24V AC/DC
For Use With
Emergency Stop, Limit Switch
Electrical Connection - Relay
Captive Screw
Response Time - Relay
5 sec
Number of Inputs - Relay
5
Output Switch Configuration - Relay
(1) SPST-NC Aux. Relay, (3) SPST-NO Instantaneous
Delay Time - Relay
No Delay
Use With - Relay
E Stop, Limit Switch
Delay Time
None
Contact Rating (AC)
8 A @ 250V
Output Switch Configuration
(1) NC Aux, (3) NO Instantaneous
Status Indicator
LED Indicator
Electrical Operating Durability
500,000
Contact Form
3PST-NO, SPST-NC
Mounting Style
DIN Rail
Maximum Operating Temperature
104 Degrees F
Power Consumption
0.4 W
Mechanical Operating Durability
10,000,000
Application
Downstream Contactor Monitoring, Downstream Relay Monitoring, Earth Fault/Ground Fault Monitoring, Relay Start, Short Circuit Monitoring
Electrical Connection
Captive Screw
Delay Type
Fixed
Minimum Operating Temperature
5 Degrees F
Frequency
50/60 Hz
Number of Pins
16
Coil Resistance
250 ohm
Contact Rating (DC)
3 A @ 24V
Weight
8.11 oz

Description

Safety Monitoring Relay, Coil Resistance 250 ohm, Contact Form 3PST-NO, SPST-NC, Delay Time None, Delay Type Fixed, Electrical Connection Captive Screw, IP Rating IP20, Input Voltage 24V AC/DC, Mounting Style DIN Rail, Number of Inputs 5, Number of Pins 16, Output Switch Configuration (1) NC Aux, (3) NO Instantaneous, Response Time 5 sec, Status Indicator LED Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.