Zoro Homepage

Flying Lead Connector, 24VDC

  • Mfr # C-M12F05-05X034PV10,0-MA-100184

  • Zoro # G1890528


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Jacket Material
PVC
End 1 Number of Pins
5
Cable Length
10 m
Jacket Color
Black
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-M12F05-05X034PV10,0-MA-100184
Zoro #
G1890528
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
10 m

Description

Flying Lead Connector, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Black, Cable Jacket Material PVC, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP67, End 1 Number of Keyways 1, End 2 Number of Keyways 1, Features Flying Lead, PVC Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.