Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Actuator, For 85737, .51 in W

  • Mfr # CMS-M-BD

  • Zoro # G2033020


product price: $20.39
/ea

Key Features

For Use With
Mfr. No. 85737
Material
Plastic
Width
0.51 in
Depth
1.41 in
Height
1.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS-M-BD
Zoro #
G2033020
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.51 in
Depth
1.41 in
Height
1.03 in

Details

Item
Magnetic Actuator
For Use With
Mfr. No. 85737
Material
Plastic
Compatible Operator
Magnetically Actuated Safety Interlock Switch
Compatible with Series
CMS
Compatible with Manufacturer Model Number
CMS-R-BXI-03V, CMS-R-BXI-05V, CMS-R-BXI-07P, CMS-R-BXI-SC
Compatible Manufacturer Part Number
CMS-R-BXI-03V, CMS-R-BXI-05V, CMS-R-BXI-07P, CMS-R-BXI-SC
Compatible Manufacturer Model Number
CMS-R-BXI-03V, CMS-R-BXI-05V, CMS-R-BXI-07P, CMS-R-BXI-SC
Compatible with Manufacturer Model No.
CMS-R-BXI-03V, CMS-R-BXI-05V, CMS-R-BXI-07P, CMS-R-BXI-SC
Compatible with Mfr. Model No.
CMS-R-BXI-03V, CMS-R-BXI-05V, CMS-R-BXI-07P, CMS-R-BXI-SC
For Use with Mfr Model Number
CMS-R-BXI-03V, CMS-R-BXI-05V, CMS-R-BXI-07P, CMS-R-BXI-SC
For Use With Mfr. Model Number
CMS-R-BXI-03V, CMS-R-BXI-05V, CMS-R-BXI-07P, CMS-R-BXI-SC
Compatible Pump Manufacturer Part Number
CMS-R-BXI-03V, CMS-R-BXI-05V, CMS-R-BXI-07P, CMS-R-BXI-SC
Compatible Mfr. Model Number
CMS-R-BXI-03V, CMS-R-BXI-05V, CMS-R-BXI-07P, CMS-R-BXI-SC

Description

Magnetic Actuator,Plastic,For CMS Series

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.