Zoro Homepage

Non-Contact Safety Switch, M12

  • Mfr # CES-AP-C01-AH-SB-111145

  • Zoro # G1890841


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Standards
CE, UL
AC Contact Rating
Not Rated
Cable Length
No Cable
On Sensing Distance
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CES-AP-C01-AH-SB-111145
Zoro #
G1890841
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
No Cable
Width
2.73 in
Depth
1.59 in
Height
1.59 in

Details

Item
Safety Switch
Housing Material
Stainless Steel
Standards
CE, UL
AC Contact Rating
Not Rated
On Sensing Distance
0.86 in
Off Sensing Distance
2.28 in
Series
CES-AP Series
Body Material
Stainless steel
Termination Type
M12
DC Contact Rating
Not Rated
IP Rating
67
Technology
RFID
Description/Special Features
5 Pin Plug
Operating Temp. Range
-4 Degrees to 131 Degrees F
For Use With
98775, Mfr. No. 71840
Electrical Connection
M12
Features
Can be Daisy-Chained, Short Circuit Monitoring, Unicode
Number of Pins
5
Compatible Actuator Manufacturer Part Number
71840; 98775
Number of Electrical Connections
1
Compatible Actuator Technology
RFID
Includes Actuator
No Actuator Included
Includes Guard Locking
No Guard Locking Included

Description

Non-Contact Safety Switch, Technology RFID, Series CES-AP Series, For Use With 98775, Mfr. No. 71840, Width 2.73 in, Height 1.59 in, Depth 1.59 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M12, Cable Length Not Applicable, IP Rating IP67, On Sensing Distance 0.86 in, Off Sensing Distance 2.28 in, Body Material PBT Resin, Description/Special Features 5 Pin Plug, Standards cULus Listed, EAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.