Zoro Homepage

RFID Actuator, For 106601

  • Mfr # CES-A-BBN-106600

  • Zoro # G1890905


product price: $60.69
/ea

Key Features

For Use With
Mfr. No. 106601
Width
1.65 in
Technology
RFID
Height
0.98 in
Depth
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CES-A-BBN-106600
Zoro #
G1890905
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.65 in
Height
0.98 in
Depth
0.47 in
Overall Height
0.98 in
Overall Depth
0.47 in
Overall Width
1.65 in

Details

Item
RFID Actuator
For Use With
Mfr. No. 106601
Technology
RFID
Standards
cULus
IP Rating
IP67
Product Type
Non-Contact Safety Switch Actuator
Body Material
PBT Resin
Compatible with Series
CES-A-BBA, CES-A-BCA
Actuator Technology
RFID
Compatible with Brand
Euchner

Description

RFID Actuator, Technology RFID, For Use With Mfr. No. 106601, Height 0.98 in, Width 1.65 in, Depth 0.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.