Shop EUCLID CHEMICAL
See all product information
Create Account
Euclid Diamond Clear VOX VOC Compliant Water-Based Non-Yellowing Cure & Seal for Concrete 1 Gallon
- Mfr # 359VV-95
- Zoro # G412510019
product price:
$
54.89
/ea
Sold in multiples of 6 for
$329.34
Key Features
Container Size
1 gal
Color
Clear
Application
Curing and Sealing
Standards
AASHTO Specification M 148 Type 1 Classes A and B, ASTM C309 Type 1 Classes A and B
Dry Time Recoat
2 to 4 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 359VV-95
- Zoro #
- G412510019
- UPC #
- -
- Country of Origin
- United States
- Item
- Concrete Sealer
- Color
- Clear
- Application
- Curing and Sealing
- Standards
- AASHTO Specification M 148 Type 1 Classes A and B, ASTM C309 Type 1 Classes A and B
- Dry Time Recoat
- 2 to 4 hr
- Base Material
- Water
- For Use On Surface Material
- Concrete
- Container Type
- Jug
- Resistance Properties
- UV Resistant
- Series
- Diamond Clear Vox
- Dry Time
- Less than 1 hr
- VOC Content Weight
- 53 g/L
- Maximum Application Temperature
- 95 Degrees F
- Finish
- Gloss
- Minimum Application Temperature
- 45 Degrees F
- Application Method
- Pump Sprayer, Roller
- Features
- Non-Yellowing, Low Odor, Monolithic Membrane
- Coverage
- 200 to 450 sq ft/gal
Dimensions
- Container Size
- 1 gal
Description
- •Very low odor
- •Non-yellowing formula
- •Perfect for interior or exterior projects
- •Monolithic membrane for great curing properties
- •Can contribute to LEED points
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.