Euclid Diamond Clear VOX VOC Compliant Water-Based Non-Yellowing Cure & Seal for Concrete 5 Gallon
- Mfr # 359VV-05
- Zoro # G612510031
product price:
$
180.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 359VV-05
- Zoro #
- G612510031
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Color
- Clear
Description
- •Very low odor
- •Non-yellowing formula
- •Perfect for interior or exterior projects
- •Monolithic membrane for great curing properties
- •Can contribute to LEED points
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.