Concrete Sealer
- Mfr # 129850
- Zoro # G124782155
product price:Â
$
167.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Performance Temperature
50 Degrees F
For Surface Material
Brick, Concrete, Stone, Stucco
Full Cure Time
4 hr
Minimum Application Temperature
50 Degrees F
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Salt-Resistant, Water-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 129850
- Zoro #
- G124782155
- UPC #
- 037826129851
- Country of Origin
- United States
- Item
- Sealer
- Color
- White
- Minimum Performance Temperature
- 50 Degrees F
- For Surface Material
- Brick, Concrete, Stone, Stucco
- Full Cure Time
- 4 hr
- Minimum Application Temperature
- 50 Degrees F
- Resistance Properties
- Chemical-Resistant, Low Temperature-Resistant, Salt-Resistant, Water-Resistant
- Container Type
- Pail
- Coverage
- 12.5 sq ft
- Maximum Performance Temperature
- 95 Degrees F
- Environment
- Outdoor
- Series
- Tenon
- Maximum Application Temperature
- 90 Degrees F
- Standards
- LEED
- For Use On Surface Material
- Concrete, Masonry, Pavers, Block, Brick, Stone, Stucco
- Finish
- Natural
- Features
- Invisible, Non-Yellowing, Deep-Penetrating, Breathable, Solvent-Free, Low VOC
- Base Material
- Water
- Application Method
- Sprayer, Roller
- Flash Point
- Greater Than 200 Degrees F
- VOC Content Weight
- 211 g/L
- Application
- Driveways, Garages, Walkways
- Dry Time
- 2 to 4 hr
Dimensions
- Container Size
- 5 gal
Description
Concrete Sealer, Container Size 5 gal, Container Type Pail, Working Time Not Applicable, Full Cure Time 4 hr, Resistance Properties Chemical-Resistant, Low Temperature-Resistant, Salt-Resistant, Water-Resistant, Environment Outdoor, Maximum Application Temperature 90 Degrees F, Maximum Performance Temperature 95 Degrees F, Minimum Application Temperature 50 Degrees F, Minimum Performance Temperature 50 Degrees F, Standards LEED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.