
Euclid Euco QWIKstitch Rapid-Setting Urethane Crack & Spall Repair 22oz Cartridge (Discontinued)
- Mfr # 693Q 95
- Zoro # G212510271
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
693Q 95
Zoro #
G212510271
UPC #
-
Country of Origin
United States
Dimensions
Container Size
22oz
Description
- •Can be applied at a range of thicknesses with the use of clean, oven-dried silica
- •Very fast cure time
- •Static mixers available with needle tips - for neatly injecting very narrow cracks
- •Low viscosity - deep penetration into cracks
- •Wide application temperature range: 0°F to 110°F (-18°C to 44°C)
- •Low VOC and no solvent odor
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.