Shop EUCLID

Crack Repair, 22 oz, Gray

  • Mfr # QS-22
  • Zoro # G422785018

product price: 
$
75.59
/ea

Key Features

Minimum Performance Temperature
0 Degrees F
Minimum Thickness
1/2 in
Working Time
3 min
Container Size
1.38 lb
Maximum Performance Temperature
110 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS-22
Zoro #
G422785018
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
1/2 in
Container Size
1.38 lb
Maximum Thickness
3 in

Details

Minimum Performance Temperature
0 Degrees F
Working Time
3 min
Maximum Performance Temperature
110 Degrees F
Minimum Traffic Hours
1 hr
Full Cure Time
1 hr
Resistance Properties
Chemical-Resistant
Color
Gray
Item
Crack Repair
Base Material
Urethane
Mixing Ratio+1
1:1
Flash Point
390 Degrees F
Application
Concrete Repair
VOC Content+1
19¿g/L
Number of Components
2
Cure Type
Chemical Activator
Environment
Indoor/Outdoor
For Use With
Concrete Cracks, Delaminations, Pop-outs, Spalled Joints
Maximum Setting Time
10 min
Product Form
Liquid
Standards
MasterFormat 03¿01¿30.71
Series
EUCO Qwikstitch
Maximum Application Temperature
110 Degrees F
Container Type
Cartridge
Coverage
6.3 sq ft @ 1/2 in
Maximum Traffic Hours
1 hr
Minimum Application Temperature
0 Degrees F
REACH Compliant
No
Wire Color
Gray
Compatible Product Type
Concrete Cracks, Delaminations, Pop-outs, Spalled Joints
Foot Traffic Functional Cure
10 min
For Surface Material
Concrete
Vehicle Traffic Functional Cure
1 hr
Pavement Repair Specialty
Resurfacing and Spalling Repair, Surface Crack Repair
Finishing Features
Sandable
Mixing Ratio
1:1
Pavement Repair Surface Incline
Horizontal
Compressive Strength - Maximum
5,050 psi
Product Type
Crack Filler

Description

Crack Repair, Product Type Crack Filler, Base Material Urethane, Cure Type Chemical Activator, Resistance Properties Chemical-Resistant, Product Form Liquid, Container Size 1.38 lb, Container Type Cartridge, Coverage 6.3 sq ft @ 1/2 in, Full Cure Time 1 hr, Maximum Crack Width Not Applicable, Maximum Thickness 3 in, Minimum Thickness 1/2 in, Maximum Traffic Hours 1 hr, Minimum Traffic Hours 1 hr, Working Time 3 min, Application Concrete Repair, Color Gray, For Use On Surface Material Concrete

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.