
Euclid NS Non-Shrink Non-Staining Non-Metallic Grout 50lbs
Mfr # 088 50
Zoro # G512510490
product price: $31.49
/eaKey Features
Container Size
50lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
088 50
Zoro #
G512510490
UPC #
-
Country of Origin
United States
Dimensions
Container Size
50lb
Description
- •Non-staining natural aggregate for better appearance
- •Excellent bearing
- •Compatible with galvanic anodes (Fluid)
- •Appearance of plain concrete
- •Does not contain any added chloride ions
- •Outstanding strength
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.