Shop EUCLID

Joint Filler, 2 gal, Gray

  • Mfr # 700GRAY-2
  • Zoro # G222784532

product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Minimum Application Temperature
40 Degrees F
VOC Content+1
0 g/L
Product Form
Liquid
Color
Gray
Maximum Setting Time
12 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
700GRAY-2
Zoro #
G222784532
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2 gal
Maximum Crack Width+1
1/2 in

Details

Minimum Application Temperature
40 Degrees F
VOC Content+1
0 g/L
Product Form
Liquid
Color
Gray
Maximum Setting Time
12 hr
Mixing Ratio+1
1:1
VOC Content Weight Percentage
0 %
Coverage
77.2 sq ft @ 1/2 in
Item
Joint Filler
Minimum Performance Temperature
40 Degrees F
Container Type
Pail
Standards
ANSI/GBI¿01, Canadian Food Inspection Agency Compliant, CDPH Standard Method v1.2, 2017, Complies With ACI¿302 Recommendations, USGBC LEED¿v4
Maximum Traffic Hours
24 hr
Minimum Traffic Hours
24 hr
Number of Components
2
Flash Point
Greater Than 200 Degrees F
Full Cure Time
7 day
Series
EUCO 700
Working Time
15 min
Resistance Properties
Chemical-Resistant
Base Material
Epoxy
Application
Concrete Construction and Control Joints
For Use With
Concrete Floors, Construction Joints, Control Joints, Crack Filling
Environment
Indoor
Cure Type
Chemical Activator
Wire Color
Gray
Compatible Product Type
Concrete Floors, Construction Joints, Control Joints, Crack Filling
Compressive Strength - Maximum
3,000 psi
Product Type
Crack Filler
Foot Traffic Functional Cure
24 hr
Pavement Repair Specialty
Joint Sealing
Mixing Ratio
1:1
Pavement Repair Horizontal Incline Self-Leveling
Not Self-Leveling
Vehicle Traffic Functional Cure
24 hr
For Surface Material
Concrete
Pavement Repair Surface Incline
Horizontal

Description

Joint Filler, Base Material Epoxy, Cure Type Chemical Activator, Resistance Properties Chemical-Resistant, Product Form Liquid, Container Size 2 gal, Container Type Pail, Coverage 77.2 sq ft @ 1/2 in, Full Cure Time 7 day, Maximum Crack Width 1/2 in, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours 24 hr, Minimum Traffic Hours 24 hr, Working Time 15 min, Application Concrete Construction and Control Joints, Color Gray, For Use On Surface Material Concrete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.