Athena, Chandelier, 13-Light, 28", Antique Gold, Opal Etched Glass

  • Mfr # 50256-020

  • Zoro # G722870872


product price: $4,628.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shade Shape
Globe
Max. Height
150 in
Mounting
J-Box
Cord Length
96 in
Assembled Diameter
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50256-020
Zoro #
G722870872
UPC #
-
Country of Origin
China

Dimensions

Max. Height
150 in
Cord Length
96 in
Assembled Diameter
28 in
Min. Height
86 in
Height
77 in
Backplate Dia.
4.75 in
Backplate Height
6 in

Details

Shade Shape
Globe
Mounting
J-Box
Style
Modern
Switch Type
Hardwired
Light Output
Multi
Dimmable
Yes
Beam Angle
360°
Damp/Wet Rating
Dry
Lumens
3499
Sub Style
Contemporary
Finish Color
Antique Gold
Item
Standard Chandelier
Color Temperature
3000K
IP Rating
20
Fixture Shape
Round
Fixture Wattage
37.96 W
Shade Color
Opal
Shade Material
Etched Glass
Finish Material
Iron
Hanging Support Type
J-Box
CRI
90
Number of Lights
13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.