Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athena, Flush Mount, 12-Light, 59", Antique Gold, Opal Etched Glass

  • Mfr # 49950-021

  • Zoro # G622870927


product price: $4,000.99
/ea
Free Shipping & Returns

Key Features

CRI
90
Number of Bulbs
12
Switch Type
Hardwired
Beam Angle
360°
Shade Color
Opal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49950-021
Zoro #
G622870927
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Width
20 in
Max. Height
30 in
Min. Height
34.5 in
Backplate Height
1.5 in
Backplate Dia.
8 in
Cord Length
8 in
Length
59 in

Details

CRI
90
Number of Bulbs
12
Switch Type
Hardwired
Beam Angle
360°
Shade Color
Opal
Dimmable
Yes
Style
Modern
Light Output
Ambient
Shade Material
Etched Glass
Sub Style
Contemporary
Mounting Type
J-Box
Item
Semi-Flush Mount
Finish Color
Antique Gold
Watts
33.96 W
Finish Material
Iron
IP Rating
20
Lumens
3230
Damp/Wet Rating
Dry
Shade Shape
Globe
Hanging Support Type
J-Box
Color Temperature
3000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.