Atomo, Vanity, 25", Matte Black, Clear Glass
- Mfr # 46809-032
- Zoro # G624174344
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Style
Contemporary
Lumens
1160 Im
Wire Length
6 in
Shade Shape
Globe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46809-032
- Zoro #
- G624174344
- UPC #
- 773546432894
- Country of Origin
- China
- Shade Material
- Glass
- Number of Lights
- 3
- Style
- Contemporary
- Lumens
- 1160 Im
- Shade Shape
- Globe
- CRI
- 90
- Damp/Wet Rating
- Damp
- Color Temperature
- 3000K
- Housing Material
- Steel
- Beam Angle
- 360 Degree
- Shade Color Family
- Clear
- Housing Finish
- Matte
- Hanger Type
- J-Box
- Item
- Vanity
- Dimmable
- Yes
- Switch Type
- Hardwired
- Fixture Wattage
- 13 W
- IP Rating
- IP44
Dimensions
- Wire Length
- 6 in
- Height
- 7 in
- Backplate Length (in)
- 11.75 in
- Backplate Height (in)
- 1.25 in
- Backplate Width (in)
- 5.25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.