Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Macey, Flush Mount, 16", Harlow Bronze, Etched Glass

  • Mfr # 50389-018

  • Zoro # G522870935


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Mounting Type
J-Box
Finish Material
Steel
Watts
36 W
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50389-018
Zoro #
G522870935
UPC #
-
Country of Origin
China

Dimensions

Backplate Dia.
5.88 in
Shade Height
1.25 in
Cord Length
6 in
Backplate Height
0.75 in
Min. Height
10 in
Max. Height
10 in
Assembled Diameter
16 in
Height
10 in

Details

Number of Bulbs
1
Mounting Type
J-Box
Finish Material
Steel
Watts
36 W
Color Temperature
3000K
Shade Color
Etched
IP Rating
22
Beam Angle
180°
CRI
90
Dimmable
Yes
Style
Art Deco
Shade Shape
Round
Light Output
Ambient
Item
Semi-Flush Mount
Switch Type
Hardwired
Lumens
1576
Hanging Support Type
J-Box
Finish Color
Harlow Bronze
Shade Material
Glass
Damp/Wet Rating
Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.