Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Macey, Flush Mount, 22", Harlow Bronze, Etched Glass

  • Mfr # 50390-014

  • Zoro # G122870953


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Watts
60 W
IP Rating
22
Dimmable
Yes
Cord Length
6 in
Max. Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50390-014
Zoro #
G122870953
UPC #
-
Country of Origin
China

Dimensions

Cord Length
6 in
Max. Height
13 in
Min. Height
13 in
Shade Height
1.75 in
Height
13 in
Backplate Dia.
5.88 in
Assembled Diameter
22.25 in
Backplate Height
0.75 in

Details

Watts
60 W
IP Rating
22
Dimmable
Yes
Item
Semi-Flush Mount
CRI
90
Hanging Support Type
J-Box
Shade Color
Etched
Color Temperature
3000K
Switch Type
Hardwired
Beam Angle
180°
Mounting Type
J-Box
Shade Shape
Round
Style
Art Deco
Light Output
Ambient
Damp/Wet Rating
Dry
Finish Color
Harlow Bronze
Shade Material
Glass
Number of Bulbs
1
Finish Material
Steel
Lumens
2499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.