Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoness, Chandelier, 4-Light, 67", Weathered Brass, Smoked Glass

  • Mfr # 50057-016

  • Zoro # G122870861


product price: $1,757.99
/ea
Free Shipping & Returns

Key Features

Finish Material
Aluminum
Shade Width
0.5 in
Backplate Height
1.5 in
Backplate Width
5 in
Slope Ceiling Adaptable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50057-016
Zoro #
G122870861
UPC #
-
Country of Origin
China

Dimensions

Shade Width
0.5 in
Backplate Height
1.5 in
Backplate Width
5 in
Shade Height
5.75 in
Height
5.75 in
Cord Length
144 in
Shade Length
30 in
Min. Height
10.25 in
Backplate Length
19.75 in
Length
67 in
Width
5.1 in
Max. Height
82.25 in

Details

Finish Material
Aluminum
Item
Linear Chandelier
Slope Ceiling Adaptable
Yes
CRI
90
Switch Type
Hardwired
Number of Lights
4
Sub Style
Contemporary
Color Temperature
3000K
Shade Shape
Rectangular
IP Rating
22
Finish Color
Weathered Brass
Number of Tiers
1
Style
Modern
Fixture Wattage
78 W
Shade Material
Glass
Fixture Shape
Rectangular
Hanging Support Type
Rod
Damp/Wet Rating
Dry
Mounting
J-Box
Dimmable
Yes
Shade Color
Smoked
Beam Angle
360°
Lumens
967
Light Output
Multi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.