Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoness, Chandelier, 8-Light, 34", Weathered Brass, Clear Glass

  • Mfr # 50055-029

  • Zoro # G522870874


product price: $3,264.99
/ea
Free Shipping & Returns

Key Features

CRI
90
Shade Width
0.5 in
Backplate Height
1.5 in
Shade Color
Clear
Shade Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50055-029
Zoro #
G522870874
UPC #
-
Country of Origin
China

Dimensions

Shade Width
0.5 in
Backplate Height
1.5 in
Height
11.5 in
Min. Height
33 in
Backplate Dia.
8.75 in
Max. Height
193 in
Width
34.25 in
Length
34.25 in
Cord Length
180 in

Details

CRI
90
Shade Color
Clear
Item
Grand Chandelier
Shade Shape
Rectangular
Mounting
J-Box
Dimmable
Yes
Style
Modern
Damp/Wet Rating
Dry
Finish Color
Weathered Brass
Hanging Support Type
Aircraft Cable
Fixture Wattage
126.4 W
Beam Angle
360°
Sub Style
Contemporary
Shade Material
Glass
Number of Tiers
2
Color Temperature
3000K
Switch Type
Hardwired
IP Rating
22
Light Output
Multi
Fixture Shape
Square
Number of Lights
8
Lumens
6474
Finish Material
Aluminum
Slope Ceiling Adaptable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.