Bellwood 5-Light Black Chandelier, Glass Shade, Pendant Fixture for Dining Room
- Mfr # H0311
- Zoro # G816323369
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Size
24.5-in W x 19.25-in H x 24.5-in D
Material
Steel
Voltage
120V
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0311
- Zoro #
- G816323369
- UPC #
- 884656758177
- Country of Origin
- China
- Item
- Chandelier
- Housing Finish
- Matte Black
- Material
- Steel
- Voltage
- 120V
- Color
- Black
- Bulb Included
- No
- Dimmable
- Yes
- Lamp Watts
- 60W
- Lamp Base
- E26 Medium
- Number of Lights
- 5
- Style
- Traditional
- Shade Material
- Glass
- Bulb Type
- LED Compatible,Incandescent
- Location Rating
- Dry
- Shade Name
- Clear Seeded Glass
- Collection Name
- Bellwood
- Sloped Ceiling Compatible
- Yes
Dimensions
- Size
- 24.5-in W x 19.25-in H x 24.5-in D
- Height
- 19.25 in
- Chain Length
- 48 in
- Length
- 24.5 in
- Width
- 24.5 in
Description
Create a warm and inviting ambiance in your home with the Ballwood 24.5-inch 5-light chandelier. This beautifully designed ceiling fixture features graceful curves and soft, clear seeded glass shades that create a warm and inviting ambiance. The matte black finish complements any color scheme, while the clear seeded glass adds a touch of vintage charm. Enhance your dining room, create a welcoming atmosphere in your entryway, or add a touch of sophistication to your living room with this elegant chandelier.
- VERSATILE BULB OPTIONS: This light fixture uses 5 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
- SLOPED CEILING COMPATIBLE: Installs easily on sloped, vaulted, or angled ceilings, no extra hardware needed
- SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including traditional and transitional decor
- STYLISH SHADE: Cone shaped clear seeded glass shade offers bright lighting while adding a traditional touch to any space
- DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
- DRY RATED: Ideal for refined indoor spaces such as living rooms and bedrooms, where moisture is not present
- HEIGHT ADJUSTABLE: Easily set the perfect drop from 19.25 to 72.25 inches with the included 48 inches of chain
- EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
- IDEAL PLACEMENT: Perfect for living rooms, dining room tables, bedrooms, foyers, offices, kitchens, entryways, staircases
- DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.