Shop EUF
See all product information
Create Account
Venna, Wall Sconce, 28", Polished Nickel, Alabaster
- Mfr # 49035-025
- Zoro # G524174352
product price:Â
$
785.99
/ea
Free Shipping & Returns
Key Features
Switch Type
Hardwired
Backplate Width (in)
0.25 in
Backplate Length (in)
4.75 in
Wire Length
6 in
Style
Neo Deco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49035-025
- Zoro #
- G524174352
- UPC #
- 773546433044
- Country of Origin
- China
- Switch Type
- Hardwired
- Style
- Neo Deco
- IP Rating
- IP44
- Item
- Wall Sconce
- Shade Color
- Alabaster
- Hanger Type
- J-Box
- Finish
- Polished
- Color Temperature
- 3000K
- Body Material
- Steel
- Number of Bulbs
- 1
- Lumens
- 1001 Im
- Fixture Wattage
- 30 W
- Shade Shape
- Cylindrical
- Description/Special Features
- Slope Ceiling Compatible
- CRI
- 90
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Beam Angle
- 270 Degree
Dimensions
- Backplate Width (in)
- 0.25 in
- Backplate Length (in)
- 4.75 in
- Wire Length
- 6 in
- Backplate Height (in)
- 6.25 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.