Eastgate 2-Light Satin Nickel Vanity Light with Frosted Opal Schoolhouse Globe Glass
- Mfr # W0564
- Zoro # G423655358
product price:Â
$
89.99
/ea
Key Features
Bulb Included
No
Bulb Type
LED Compatible,Incandescent
Collection Name
Eastgate
Shade Name
White Frosted Opal Glass
Depth
7.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0564
- Zoro #
- G423655358
- UPC #
- 884656761887
- Country of Origin
- China
Dimensions
- Width
- 15 in
- Depth
- 7.75
- Size
- 15 in W x 8.75 in H x 7.75 in D
- Height
- 8.75 in
Details
- Bulb Included
- No
- Bulb Type
- LED Compatible,Incandescent
- Collection Name
- Eastgate
- Shade Name
- White Frosted Opal Glass
- Damp/Wet Rating
- Damp
- Watts
- 60W
- Shade Material
- Glass
- Bulb Base
- E26 Medium
- Dimmable
- Yes
- Housing Finish
- Satin Nickel
- Voltage
- 120V
- Color
- Nickel
- Style
- Traditional
- Item
- Bathroom Light
- Number of Lights
- 2
- Housing Material
- Metal
Description
Add a touch of vintage charm to your home with the Eastgate 2-light vanity light’s classic schoolhouse design. Its timeless silhouette and satin nickel finish bring a refined, nostalgic feel to any bathroom or powder room. White frosted opal glass shades softly diffuse the light, creating a warm and welcoming glow that enhances your daily routine. Designed to complement both traditional and transitional spaces, the Eastgate collection combines enduring style with everyday functionality.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.