Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61125
Zoro #
G1852584
UPC #
023169109537
Country of Origin
China
Dimensions
Length
5 in
Width/Diameter
1 in
Height
7 in
Details
Item
Vacuum Bag
For Vacuum Type
Upright Vacuum
Fits Vacuum Models
SC785
For Use With
Mfr. No. SC785
Fits Vacuum Brand
Sanitaire
Ply Count
2-Ply
Bag Product Grouping
Vacuum Bag
Bag Material
Paper
Bag Filtration Type
Standard
Bag Reusability
Non-Reusable
Bag Pickup Type
Dry
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC785, Bag Filtration Type Standard, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 7 in, Length 5 in, Width/Diameter 1 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.