This item is Discontinued.

Eureka Dumbo® Soar 17in x 22in Poster 837004

Dumbo® Soar 17in x 22in Poster (Discontinued)

  • Mfr # 837004
  • Zoro # G1424207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
837004
Zoro #
G1424207
UPC #
73168265321
Country of Origin
China

Details

Recommended Age
4-10 Years
Material
Paper
Recommended Grade
Grade PK-5
Color
Multi
Includes
1 poster

Description

Each design is printed on one side of a heavy weight card stock and can be re-used for many years. Poster measures 17" x 22".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.