Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3670G
Zoro #
G3218997
UPC #
023169108028
Country of Origin
Mexico
Dimensions
Hose Length
7 ft.
Power Cord Length
20"
Details
Item
Canister Vacuum
Amps
12
Net Weight
9 lb.
Standards
North American Electrical Standards
Bag Type
Dust Bag
Includes
On-board tools include a dusting brush, crevice tool, and upholstery nozzle
Description
Hose Length 7 ft, Power Cord Length 20 in, Includes On-board tools include a dusting brush, crevice tool, and upholstery nozzle, Standards North American Electrical Standards, Item Canister Vacuum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.