This item is Discontinued.

Eureka Money Mini Bulletin Board Set 847061

Money Mini Bulletin Board Set (Discontinued)

  • Mfr # 847061
  • Zoro # G1424730
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
847061
Zoro #
G1424730
UPC #
73168374405
Country of Origin
China

Details

Color
Multi
Material
Paper
Recommended Age
5-10 Years
Includes
63 pieces, reproducible activity sheet
Recommended Grade
Grade K-5

Description

Fun bulletin board set featuring United States Currency. Each set contains 8 panels packaged in a polybag with a header. Total package size is 6.5" wide x 26" long. Includes: 63 Die-Cut Pieces and 2 Page Reproducible (Partial Set Shown).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.