Arc Flash Gloves, Para Aramide, Modacrylic, Elastane, Fiberglass, Anti-Stat, Blue/Black, Size 10

  • Mfr # 13-4HAF-50-10

  • Zoro # G815510555


product price:  $107.99
/pr
Free Shipping & Returns

Key Features

Color
Blue/Black
Glove Materials
Para Aramide, Modacrylic, Elastane, Fiberglass, Anti-Stat
Application
Arc Flash
Features
High Arc Flash (40+ Cal) - Unique Design - Flame Resistant , Cut 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-4HAF-50-10
Zoro #
G815510555
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10

Details

Item
Arc Flash Gloves
Color
Blue/Black
Glove Materials
Para Aramide, Modacrylic, Elastane, Fiberglass, Anti-Stat
Application
Arc Flash
Features
High Arc Flash (40+ Cal) - Unique Design - Flame Resistant , Cut 5

Description

Highest Insulated Gloves, Flame Resistant, Cut Level 5, Size 10


  • Extreme Arc Flash protection (>40 Cal)
  • NFPA 70E - Level 4
  • Cut level 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.