Shop EUREKA SAFETY
See all product information
Create Account
Arc Flash Gloves, Para Aramide, Modacrylic, Elastane, Fiberglass, Anti-Stat, Blue/Black, Size 12
- Mfr # 13-4HAF-50-12
- Zoro # G915510608
product price:Â
$
101.99
/pr
Free Shipping & Returns
Key Features
Color
Blue/Black
Glove Materials
Para Aramide, Modacrylic, Elastane, Fiberglass, Anti-Stat
Application
Arc Flash
Features
High Arc Flash (40+ Cal) - Unique Design - Flame Resistant , Cut 5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13-4HAF-50-12
- Zoro #
- G915510608
- UPC #
- -
- Country of Origin
- China
- Item
- Arc Flash Gloves
- Color
- Blue/Black
- Glove Materials
- Para Aramide, Modacrylic, Elastane, Fiberglass, Anti-Stat
- Application
- Arc Flash
- Features
- High Arc Flash (40+ Cal) - Unique Design - Flame Resistant , Cut 5
Dimensions
- Glove Size
- 12
Description
Highest Insulated Gloves, Flame Resistant, Cut Level 5, Size 12
- Extreme Arc Flash protection (>40 Cal)
- NFPA 70E - Level 4
- Cut level 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.