Goatskin Leather Glove Protectors for Electrical Rubber Gloves, Adjustable, 12-Inch Long (Size 11)
- Mfr # 4171-11
- Zoro # G422914623
product price:Â
$
16.99
/pr
Sold in multiples of 24Â prs for
$407.76
Key Features
Color
Black, Orange, White, Rust
Glove Size
11
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4171-11
- Zoro #
- G422914623
- UPC #
- 607659417137
- Country of Origin
- India
- Item
- Safety Gloves
- Color
- Black, Orange, White, Rust
Dimensions
- Glove Size
- 11
- Length
- 1 in
Description
Stay protected with the Ironwear 4171 Goatskin Leather Glove Protectors, offering the perfect blend of durability and comfort. Designed to fit securely over Ironwear 4775, 4780, and 4785 Electrical Rubber Gloves, these glove protectors feature an adjustable strap for a snug, secure fit. With a 12-inch length, they provide the extra coverage and protection you need for electrical tasks, ensuring strength and flexibility to get the job done confidently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.