Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Gloves, Para Aramide, Polyester, Fiberglass, Elastane, Anti-Static, Green/Black, Size 7

  • Mfr # 15-4HAF-11-7

  • Zoro # G615510526


product price: $23.39
/pr

Key Features

Color
Green/Black
Glove Materials
Para Aramide, Polyester, Fiberglass, Elastane, Anti-Static
Application
Arc Flash - Cut resistant
Features
Ultra Thin - Oily - Cut 4 - Arc Flash (11 Cal.)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-4HAF-11-7
Zoro #
G615510526
UPC #
-
Country of Origin
China

Dimensions

Glove Size
7

Details

Item
Arc Flash Gloves
Color
Green/Black
Glove Materials
Para Aramide, Polyester, Fiberglass, Elastane, Anti-Static
Application
Arc Flash - Cut resistant
Features
Ultra Thin - Oily - Cut 4 - Arc Flash (11 Cal.)

Description

Insulated Gloves 11 Cal, NFPA 70E Level 2, Cut Level 4, Comfort, Size 7


  • Arc Flash protection - 11 Cal.
  • Cut level 4
  • Comfort and Flexibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products