Electrical-Insulating Gloves, 500V AC, 2,500V DC, Rubber, Red, Size 2XL
- Mfr # LRIG-00-11-12R
- Zoro # G612472933
product price:Â
$
177.99
/pr
Free Shipping & Returns
Key Features
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
2,500V DC
Voltage Class
Class 00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRIG-00-11-12R
- Zoro #
- G612472933
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Glove Size
- 2XL
- Glove Length
- 11 in
- Size
- 2XL
- Size - Numeric
- 12
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Details
- Item
- Electrical-Insulating Gloves
- Color
- Red
- Cuff Style
- Straight
- Glove Materials
- Rubber
- Max. Use Voltage (AC)
- 500V AC
- Max. Use Voltage (DC)
- 2,500V DC
- Voltage Class
- Class 00
- Includes
- Pair of Electrical Insulating Gloves
- Electrical Insulating Type
- Type I
- Electrical Insulating Glove Color
- Red
- Brand and Series
- Mechanix Wear
- Max. Use Voltage
- 500V AC / 2500V DC
- Wire Color
- Red
Description
Electrical Glove,Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.