Zoro Homepage

Arc Flash Gloves, Para Aramide, Polyester, Modacrylic, Anti-Static, Green/Black, Size 12

  • Mfr # 1510-4HAF-12-WP-12

  • Zoro # G915510479


product price: $41.75
/pr

Key Features

Color
Green/Black
Glove Materials
Para Aramide, Polyester, Modacrylic, Anti-Static
Application
Arc Flash - Cut resistant
Features
Ultra Thin - Oily - Cut 4 - Arc Flash (12 Cal) - Waterproof - Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510-4HAF-12-WP-12
Zoro #
G915510479
UPC #
-
Country of Origin
China

Dimensions

Glove Size
12

Details

Item
Arc Flash Gloves
Color
Green/Black
Glove Materials
Para Aramide, Polyester, Modacrylic, Anti-Static
Application
Arc Flash - Cut resistant
Features
Ultra Thin - Oily - Cut 4 - Arc Flash (12 Cal) - Waterproof - Insulated

Description

Insulated Gloves 12 Cal, Cut Level 4, Waterproof, Comfort, Size 12


  • Arc Flash protection - 12 Cal.
  • Cut level 4
  • Thermal and Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products