Cold Weather Glove, Acrylic, HPPE, Fiberglass, Polyamide Palm, Grey/Black, 8

  • Mfr # 1310-5DSN-8

  • Zoro # G815510630


product price:  $11.65
/pr
Sold in multiples of 6 for $69.90

Key Features

Color
Grey/Black
Palm Material
Acrylic, HPPE, Fiberglass, Polyamide
Features
Very High Cut 6 - Insulation - Comfort
Application
Winter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1310-5DSN-8
Zoro #
G815510630
UPC #
-
Country of Origin
China

Dimensions

Size
8

Details

Item
Cold Weather Glove
Color
Grey/Black
Palm Material
Acrylic, HPPE, Fiberglass, Polyamide
Features
Very High Cut 6 - Insulation - Comfort
Application
Winter

Description

Winter Insulation Gloves, Extreme Comfort, Cut Level 6, Size 8


  • Highest cut resistant winter glove
  • Excellent comfort with highest insulation to cold contact
  • Reflective print for maximum visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.