Zoro Homepage

Cut-Resistant Glove, , HPPE, Polyamide, Elastane , 9 1 PR

  • Mfr # 18-4CNI-9

  • Zoro # G815510593


product price: $12.25
/pr
Sold in multiples of 6 for $73.50

Key Features

Glove Coating Material
HPPE, Polyamide, Elastane
Color
Green,Black
Glove Features
Ultra Thin - High Cut 5 - Precision
Application
Cut Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-4CNI-9
Zoro #
G815510593
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9

Details

Item
Cut-Resistant Glove
Glove Coating Material
HPPE, Polyamide, Elastane
Color
Green,Black
Glove Features
Ultra Thin - High Cut 5 - Precision
Application
Cut Resistant

Description

Gloves with Extreme Flexibility, Cut Level 5, Comfort, Touch screen capability, Size 9


  • Unique high comfort and cut resistance level 5 in our thinnest glove
  • Touch screen capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.