Heat Resistant Glove, Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static, Green/Black, 7

  • Mfr # 15-4HNI-7

  • Zoro # G915510684


product price:  $6.79
/pr
Sold in multiples of 6 for $40.74

Key Features

Material
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static
Color
Green/Black
Application
Heat and Arcflash
Features
Thin - Cut 4 - Comfort - Contact Heat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-4HNI-7
Zoro #
G915510684
UPC #
-
Country of Origin
China

Dimensions

Size
7

Details

Item
Heat Resistant Glove
Material
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static
Color
Green/Black
Application
Heat and Arcflash
Features
Thin - Cut 4 - Comfort - Contact Heat

Description

Contact Heat protection Gloves, Flexible and Comfort, Cut Level 4, Size 7


  • Super thin glove with cut level 4
  • Contact Heat Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.