Ultra thin sleeves, Cut Level 5, Thumb hole, Cool feel, Velcro adjustment - Size 7, PR
- Mfr # 18-4AS-7
- Zoro # G715510488
product price:Â
$
28.69
/pr
Key Features
Color
Green
Cut-Resistant Material
HPPE, Polyamide, Elastane
Application
Cut Resistant
Features
High Cut 5 - Soft - 19 1/2 Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-4AS-7
- Zoro #
- G715510488
- UPC #
- -
- Country of Origin
- China
- Item
- Sleeve
- Color
- Green
- Cut-Resistant Material
- HPPE, Polyamide, Elastane
- Application
- Cut Resistant
- Features
- High Cut 5 - Soft - 19 1/2 Length
Dimensions
- Size
- 7
Description
Ultra thin sleeves, Cut Level 5, Thumb hole, Cool feel, Hook And Loop Adjustment, Size 7
- Sleeve - Cut level 5
- 19 1/2 inches, Thumb hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.