Superior Cool feel sleeve, Cut Level 5, Velcro adjustment - Size 11, PR
- Mfr # 13-5CAS-11
- Zoro # G815510647
product price:Â
$
29.99
/pr
Key Features
Color
Green
Cut-Resistant Material
HPPE, Polyamide, Elastane
Application
Working in environments where cool comfort and cut protection is required for the arm (sleeve)
Features
Sleeve - High Tear - Very High Cut 5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13-5CAS-11
- Zoro #
- G815510647
- UPC #
- -
- Country of Origin
- China
- Item
- Cool/Cut Level 5 Sleeve
- Color
- Green
- Cut-Resistant Material
- HPPE, Polyamide, Elastane
- Application
- Working in environments where cool comfort and cut protection is required for the arm (sleeve)
- Features
- Sleeve - High Tear - Very High Cut 5
Dimensions
- Size
- 11
Description
Superior Cool feel sleeve, Cut Level 5, Hook And Loop Adjustment, Size 11
- Sleeve with cut level 5 and cool feel
- Thumb Loop
- 19 1/2 inch length
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.