
Vibration Reduction Gloves, High Dexterity, >600Hz, Impacting tools - Size 8, PR
Mfr # 15-1TVIB-8
Zoro # G915510462
product price: $31.99
/prKey Features
Palm Material
Polyamide, Polyester, Elastane
Color
Grey/Black
Features
Vibration - Dexterity - Cut 2
Application
Vibration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15-1TVIB-8
Zoro #
G915510462
UPC #
-
Country of Origin
China
Dimensions
Glove Size
8
Details
Item
Anti-Vibrarion Glove
Palm Material
Polyamide, Polyester, Elastane
Color
Grey/Black
Features
Vibration - Dexterity - Cut 2
Application
Vibration
Description
Vibration Reduction Gloves, High Dexterity, >600Hz, Impacting tools, Size 8
- Thin glove for high frequency and impacting tools (>600 Hz)
- Best in class comfort and dexterity
- ISO10819:2013 TRM=0,855, TRH=0,904
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.