This item is Discontinued.

Eureka Toy Story® Infinity 17in x 22in Poster 837008

Toy Story® Infinity 17in x 22in Poster (Discontinued)

  • Mfr # 837008
  • Zoro # G1424137
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
837008
Zoro #
G1424137
UPC #
73168265369
Country of Origin
China

Details

Color
Multi
Material
Paper
Recommended Grade
Grade PK-5
Includes
1 poster
Recommended Age
4-10 Years

Description

Each design is printed on one side of a heavy weight card stock and can be re-used for many years. Poster measures 17" x 22".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.